DESCRIPTION

  • Limited lifetime warranty on function and finish
  • Trim only
  • Turbine spray

American Standard Berwick® Pressure Balancing Shower Fitting with Single Lever Metal Handle

AT430500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$176.55
EACH
  • QUANTITY