DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Designed for use with R110, R110SS, R115, R115SS, R010, R015 rough valve body (sold separately)
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Rough-in valve sold separately

American Standard Serin® Single Lever Handle Valve Trim Only

AT064500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Serin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Height
10 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
$150.98
EACH
  • QUANTITY