DESCRIPTION

  • Front overflow
  • Glazed underside
  • Includes mounting kit and template

American Standard Ovalyn™ 1-Hole 1-Bowl Vitreous China Undermount Lavatory Sink

A0495300

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
12-1/16 in x 15-1/16 in x 5-1/2 in
Collection
Ovalyn™
Color Finish
White
Color Finish Category
Whites
Depth
7-1/2 in
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-1/8 in x 14-1/8 in
Shape
Round

Starting at
$109.88
EACH
  • QUANTITY