DESCRIPTION

  • Includes cut-out template
  • Made from fire clay
  • Nominal size: 19-5/8" x 15-3/4" x 5-7/8"
  • Rear overflow
  • Rectangular above counter sink
  • Single hole faucet ledge

American Standard Loft® 1-Hole Above-Counter Rectangular Lavatory Sink

A0552001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-9/16 in x 12-1/2 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Loft®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Above Counter
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
19-5/8 in x 17-11/16 in x 5-7/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$202.02
EACH
  • QUANTITY