DESCRIPTION

  • Faucet ledge with large deck area
  • Front overflow
  • Includes mounting kit
  • Nominal dimensions: 24-3/8" x 19-1/2"
  • Right Height® for greater comfort during use
  • Vitreous china

American Standard Portsmouth® 1-Hole Combination Pedestal Sink with Center Drain

A0555401

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
19-1/4 in x 11-3/8 in x 5-3/4 in
CARB OTC LEED Compliant
No
Collection
Portsmouth®
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24-3/8 in x 19-1/2 in
Pedestal Only - FEI
No
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY