DESCRIPTION

American Standard Quentin™ 1.2 gpm 1-Hole Monoblock Vessel Bathroom Faucet with Single Lever Handle

A7440151

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Quentin™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
11-9/16 in
Spout Reach
7-5/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$391.05
EACH
  • QUANTITY