DESCRIPTION

  • Fully enclosed water resistant electrical controls
  • Thermostatic mixing valve sold separately
  • Vandal-resistant brass construction
  • With single function sensor auto resets to changing surroundings
  • With single inlet connection for tempered water

American Standard Serin® 1-Hole Operated Faucet

AT064355

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Serin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
0.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Spout Reach
8-7/8 in
Trim Only
Yes
Type
Lithium
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY