DESCRIPTION

American Standard Cadet™ 1-Hole Pedestal Bathroom Sink with Center Drain

A0236111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
20 in x 12 in x 6 in
CARB OTC LEED Compliant
No
Collection
Cadet™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24-1/2 in x 20 in x 35 in
Pedestal Only - FEI
No
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY