DESCRIPTION

  • Design coordinates with Studio® collection
  • Includes under counter mounting kit and template included
  • Rear overflow

American Standard Studio™ 1-Hole Under-Counter Square Lavatory Sink

A0426000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
13-1/2 in x 13-1/2 in x 4-3/4 in
CSA Certified
CSA B45.1
Collection
Studio™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Installation Type
Undercounter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16 in x 16 in
Shape
Square

Starting at
$158.51
EACH
  • QUANTITY

DOCUMENTS