DESCRIPTION

  • Faucet ledge
  • For wall hanger or concealed arms
  • Includes wall hanger
  • Overflow not included
  • Self-draining deck area with contoured back and side splash shields
  • Single faucet hole on right

American Standard Lucerne™ 1-Hole Wall Mount Lavatory Sink

A0356439

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
15 in x 10 in x 6-1/2 in
Collection
Lucerne™
Color Finish
White
Color Finish Category
Whites
Depth
20-1/2 in
Drain Location
Center
Faucet Installation
1 Hole
Height
12-1/8 in
Installation Type
Wall Mount
Length
20-1/2 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
12-1/8 in x 18-1/4 in
Shape
Rectangular
Width
18-1/4 in

Starting at
$103.77
EACH
  • QUANTITY