DESCRIPTION

  • Bowl size: 9-7/8" x 15-1/2"x 6"
  • Enameled cast iron material
  • Front overflow
  • Glossy porcelain finish
  • Includes hanger
  • Nominal dimensions: 20" x 18"

American Standard Regalyn™ 1-Hole Wall Mount Rectangular Bathroom Lavatory Sink

A4869001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15-1/2 in x 9-7/8 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Regalyn™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear
Drain Opening
1-1/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20 in x 18 in x 7-5/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$283.94
EACH
  • QUANTITY