DESCRIPTION

  • Braided flexible stainless steel supply hose
  • Can be mounted with or without escutcheon
  • Cartridge assures a lifetime of drip-free performance
  • Lever handle
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time

American Standard Reliant+® 1-Hole Water Conscious Kitchen Faucet with Single Lever Handle and Pull-Out Spray

A4205104F15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Washerless
Collection
Reliant+®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6 in
Spout Reach
9-1/8 in
Spout Swivel
360°
Spout Type
Swiveling Pull-Out
Trim Only
No
WaterSense Labeled
No
Width
10 in

Starting at
$210.0
EACH
  • QUANTITY