1 x 1 in. Adapter
1 x 1 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 047107-0070A Flush Valve
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No