DESCRIPTION

  • EverClean® surface
  • For concealed arm or wall support
  • Nominal dimensions: 20-1/2" x 20-1/4"
  • Recessed self-draining deck

American Standard Murro™ 10 in. Bathroom Sink Knee Guard

A0059020EC020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Collection
Murro™
Color Finish
White
Color Finish Category
Whites
Height
10-1/4 in
Length
10 in
Material
Vitreous China

Starting at
$151.08
EACH
  • QUANTITY