American Standard Colony® 1.28 gpf Toilet Tank A4192B105

DESCRIPTION

  • Color matched trip lever is supplied
  • Flow rate: 1.28 gpf/4.8 lpf, utilizes 20% less water
  • Flush valve: 2"
  • Fully glazed trapway: 2"
  • Includes color match bowl caps
  • Meets EPA WaterSense® criteria
  • PowerWash rim scrubs bowl with each flush
  • Rough-in 10" (254mm)
  • Vitreous china
  • Water surface area: 9" x 8"

American Standard Colony® 1.28 gpf Toilet Tank

A4192B105

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
16-1/2 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$128.19
EACH
  • QUANTITY