DESCRIPTION

  • Chrome finish trip lever is supplied
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • For use with Cadet Pro bowls
  • Meets EPA WaterSense® criteria
  • Oversized 3" flush valve
  • Robust metal trip lever & metal shank fill valve
  • Toilet tank only

American Standard Cadet® 1.28 gpf Tank Toilet

A4188B104020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2-2008
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
18-3/25 in

Starting at
$172.18
EACH
  • QUANTITY