DESCRIPTION

  • For use with Colony® FitRight™ 10" rough-in toilets
  • Toilet tank lid

American Standard Colony® 10 in. Tank Lid

A735132400020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
Type
Tank Lid
WaterSense Labeled
No

Starting at
$44.41
EACH
  • QUANTITY