American Standard
105 Premium Series 48 x 28-1/2 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in Linen
Part #A2848105SLL | Item #7292635 | Manufacturer Part #2848.105.SLL
How to get it:
Product Details
- The full-sized, watertight door is contoured and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
- Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
- Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a neck rest, and a color matched drain, overflow and safety grab bar
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the left hand side of the bath
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1.2
ASME Specifications: ASME A112.19.15, ASME A112.19.7
Application: Residential
Bathtub Shape: Rectangle
Bathtub Type: Soaker
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity: 45 gal
Collection: 105 Premium Series
Color Finish: Linen
Color Finish Category: Neutrals
Configuration: Soaker
Depth: 30-3/4 in
Drain Location: Left
GSA Approved: No
Height: 37-1/2 in
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Length: 48 in
Material: Gelcoat
NSF Certified: Yes
Size: 48 in x 28-1/2 in
UL Listed: UL 1795
Width: 28-1/2 in