105 Premium Series 51-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in White

Part #A3052105SLW  |  Item #7292424  |  Manufacturer Part #3052.105.SLW

$5,002.13 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The full-sized, watertight door is contoured and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
  • Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
  • Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a neck rest, and a color matched drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the left hand side of the bath
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: ASME A112.19.15, ASME A112.19.7

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Soaker

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45, CSA B45.5, CSA C22.2 No. 218.2

Capacity: 60 gal

Collection: 105 Premium Series

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 36-3/4 in

Drain Location: Left

GSA Approved: No

Height: 51-1/2 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 51-1/2 in

Material: Gelcoat

NSF Certified: Yes

Size: 51-1/2 in x 29-3/4 in

UL Listed: UL 1795

Width: 29-3/4 in