51-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in Linen

American Standard

105 Premium Series 51-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in Linen

  • Part #A3052105SLL
  • Item #7292427
  • Manufacturer Part #3052.105.SLL
4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';
Brand image
American Standard

105 Premium Series 51-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in Linen


$1.00
EACH
Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
  • Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a neck rest, and a color matched drain, overflow and safety grab bar
  • The full-sized, watertight door is contoured and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
  • This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the left hand side of the bath
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
  • ADA Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
60 gal
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Configuration:
Soaker
Depth:
36-3/4 in
Drain Location:
Left
GSA Approved:
No
Height:
51-1/2 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
51-1/2 in
Material:
Gelcoat
NSF Certified:
Yes
Size:
51-1/2 in x 29-3/4 in
Style Name:
105 Premium Series
UL Listed:
UL 1795
Width:
29-3/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';