American Standard
105 Premium Series 52 x 32 in. 12-Jet Gelcoat Rectangle Built-In Bathtub with Left Drain in Linen with Polished Chrome
Part #A3252OD105WLLPC | Item #7292419 | Manufacturer Part #3252OD.105.WLL-PC
How to get it:
Product Details
- Features the Whirlpool Massage system with 13 water jets, an in-line heater, a Legs-Only Massage that deliver a soothing and invigorating therapeutic bathing experience
- The Ozone Self-Cleaning Sanitation System will help keep your system running clean and efficient
- The full-sized, watertight outward opening door is a full-transfer and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
- Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
- Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a neck rest, and a polished chrome drain, overflow and safety grab bar
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the left hand side of the bath
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1.2
ASME Specifications: ASME A112.19.15, ASME A112.19.7
Application: Residential
Bathtub Shape: Rectangle
Bathtub Type: Soaker
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity: 80 gal
Collection: 105 Premium Series
Color Finish: Linen
Color Finish Category: Neutrals
Configuration: Whirlpool
Depth: 33 in
Drain Location: Left
Energy Star Compliant: No
Height: 40 in
IAPMO Listed: Yes
Installation Type: Built-in
Length: 52 in
Material: Gelcoat
NSF Certified: Yes
Number Of Jets: 12
Size: 52 in x 32 in
UL Listed: UL 1795
Width: 32 in