48 x 28-1/2 in. 39-Jet Acrylic, Fiberglass and Gelcoat Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in White

You last purchased this on
 
American Standard

109 Premium Series 48 x 28-1/2 in. 39-Jet Acrylic, Fiberglass and Gelcoat Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

109 Premium Series 48 x 28-1/2 in. 39-Jet Acrylic, Fiberglass and Gelcoat Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2848109CLW
  • Item #7292337
  • Manufacturer Part #2848.109.CLW
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • Features a watertight door system with a lifetime warranty on the door seal
  • Features a multi-colored chromatherapy light system that is positioned at the bottom of the bath creating a peaceful atmosphere and an improved bathing experience
  • Constructed of durable, hi-gloss gelcoat
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The ergonomically shaped waterproof neck rest provides support and added comfort; Premium tub faucet and handheld showering wand.
  • This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the left hand side of the bath
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
45 gal
Coating:
Gelcoat
Collection:
109 Premium Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
30-3/4 in
Drain Location:
Left
Drain Opening:
1-1/2 in
Energy Star Compliant:
No
Height:
37-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
48 in
Material:
Plastic, Fiberglass
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
39
Number of Occupants:
1
Shape:
Rectangular
Shower Base Shape:
Rectangle
Size:
49 in x 28-1/2 in
Toilet Bowl Length:
49 in
UL Listed:
UL 1795
Width:
28-1/2 in