109 Premium Series 48 x 28-1/2 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Right Drain in White

Part #A2848109SRW  |  Item #7292253  |  Manufacturer Part #2848.109.SRW

$4,222.75 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a watertight door system with a lifetime warranty on the door seal
  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls
  • Includes color matched trim, drain, overflow and safety grab bar
  • Easy touch push button controls
  • Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Soaker

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 45 gal

Collection: 109 Premium Series

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 30-3/4 in

Drain Location: Right

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 37-1/2 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 48 in

Material: Gelcoat

NSF Certified: Yes

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

UL Listed: UL 1795

Width: 28-1/2 in