109 Premium Series 51-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen

Part #A3052109CRL  |  Item #7292104  |  Manufacturer Part #3052.109.CRL

$6,262.31 EACH

Color/Finish: Linen

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Features a multi-colored chromatherapy light system that is positioned at the bottom of the bath creating a peaceful atmosphere and an improved bathing experience
  • Constructed of durable, hi-gloss gelcoat
  • Features a watertight door system with a lifetime warranty on the door seal
  • This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the right hand side of the bath
  • The ergonomically shaped waterproof neck rest provides support and added comfort; Premium tub faucet and handheld showering wand

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 60 gal

Collection: 109 Premium Series

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 36-3/4 in

Drain Location: Right

Drain Opening: 1-1/2 in

Height: 42 in

IAPMO Listed: Yes

Installation Type: [Built-in, 3 Wall Alcove]

Length: 51-1/2 in

Material: [Gelcoat, Fiberglass]

NSF Certified: Yes

Number Of Jets: 39

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

Size: 51-1/2 in x 29-3/4 in

Toilet Bowl Length: 51-1/2 in

UL Listed: UL 1795

Width: 29-3/4 in