109 Premium Series 51-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Right Drain in White

Part #A3052109SRW  |  Item #7292083  |  Manufacturer Part #3052.109.SRW

$4,418.26 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls
  • Includes color matched trim, drain, overflow and safety grab bar
  • The faucet, drain and door are positioned on the right hand side of the bath
  • Easy touch push button controls
  • Features a watertight door system with a lifetime warranty on the door seal

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Soaker

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 60 gal

Collection: 109 Premium Series

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 36-3/4 in

Drain Location: Right

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 51-1/2 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 51-1/2 in

Material: Gelcoat

NSF Certified: Yes

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

UL Listed: UL 1795

Width: 29-3/4 in