52 x 30 in. 12-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in Linen with Polished Chrome

You last purchased this on
 
American Standard

109 Premium Series 52 x 30 in. 12-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in Linen with Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

109 Premium Series 52 x 30 in. 12-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in Linen with Polished Chrome

  • Fast #
  • Part #A3052OD109WLLPC
  • Item #7292313
  • Manufacturer Part #3052OD.109.WLL-PC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Ozone Self-Cleaning Sanitation System will help keep your system running clean and efficient
  • The full-sized, watertight outward opening door is a partial-transfer and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
  • Features the Whirlpool Massage system with 12 water jets, an in-line heater, a Legs-Only Massage for a soothing and invigorating therapeutic bathing experience; the Ozone Self-Cleaning Sanitation System helps keep your system running clean and efficient
  • This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the left hand side of the bath
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a premium fast-fill faucet and handheld showering wand, a neck rest, and a polished chrome drain, overflow and safety grab bar
  • Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
75 gal
Collection:
109 Premium Series
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Configuration:
Whirlpool
Depth:
34 in
Drain Location:
Left
Drain Opening:
1-1/2 in
Energy Star Compliant:
No
Height:
40 in
IAPMO Listed -:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
52 in
Material:
Fiberglass
NSF Certified:
Yes
Number of Jets:
12
Overall Length:
52 in
Overall Width:
30 in
Shape:
Rectangular
Shower Base Shape:
Rectangle
Size:
52 in x 30 in
UL Listed:
UL 1795
Width:
30 in