DESCRIPTION

  • Bowl size: 8-5/8" x 12-1/4" x 5-1/4"
  • Front overflow
  • Includes 2 wall hangers
  • Nominal dimensions: 11" x 16-3/4"

American Standard Minette™ 11 x 17 in. Vitreous China Corner Wall Mounted Sink

A0451021020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
12-1/4 in x 8-5/8 in x 5-1/4 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Minette™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Overall Sink Size
7 in x 16-3/4 in x 11 in

Starting at
$229.67
EACH
  • QUANTITY