119 Luxury Series 50-1/2 x 30 in. 26-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain in Linen

Part #A3051119ALL  |  Item #7292515  |  Manufacturer Part #3051.119.ALL

$6,729.45 EACH

Color/Finish: Linen

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Constructed of durable, hi-gloss acrylic
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls
  • Includes color matched trim, drain, overflow and safety grab bar
  • The faucet, drain and door are positioned on the left hand side of the bath
  • Features a patented watertight door system with a lifetime warranty on the door seal

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 55 gal

Collection: 119 Luxury Series

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 29-1/2 in

Drain Location: Left

Drain Opening: 1-1/2 in

Height: 37-1/2 in

IAPMO Listed: Yes

Installation Type: [Built-in, 3 Wall Alcove]

Length: 50-1/2 in

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 26

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

UL Listed: UL 1795

Width: 30 in