DESCRIPTION

  • Adjusts flow of water from a trickle to full force
  • Adjusts temperature
  • Durable brass construction
  • Turns water on and off
  • Valving assures drip-free for life performance
  • Wide rough-in range from 1-5/8" to 3-1/4"

American Standard 1/2 in. 4-Port Pressure Balance Tub and Shower Rough-In Valve with Single Handle

AR129

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
End Connection 1
CPVC
End Connection 2
CPVC
End Connection 4
Copper, NPT, Sweat
End Connections
CPVC x Copper Sweat;NPT
Height
4-1/16 in
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
Width
6-5/16 in

Print

$108.36
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS