DESCRIPTION

  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Cartridge assures a lifetime of drip-free performance
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Screwdriver stops
  • Wide rough-in range from 1-5/8" to 3-1/4"

American Standard 1/2 in. Copper Sweat and NPT Pressure Balancing Valve

AR125SS

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
End Connection 1
Copper Sweat, NPT
End Connection 2
Copper Sweat, NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
Copper Sweat x NPT;NPT
IAPMO Listed
No
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve

Print

$110.04
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment