1/2 in. NPT Pressure Balancing Valve

You last purchased this on
 
American Standard

1/2 in. NPT Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

1/2 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #AR115
  • Item #1645847
  • Manufacturer Part #R115
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Cartridge assures a lifetime of drip-free performance
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. 2 piece design allows valve to be tested prior to trim installation.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
IAPMO Listed -:
No
NSF Certified:
Yes
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve