1/2 in. Copper Sweat Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #RU107SS
Amarilis 1/2 in. Copper Sweat Pressure Balancing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
- Valve cartridge assures a lifetime of drip-free performance
- Direct sweat inlets/outlets with screwdriver stops
- Wide Rough-in Range: From 1-5/8" to 3-1/4".
- Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Amarilis
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Barbed
- End Connection 4:
- Barbed
- End Connections:
- Sweat x Sweat x Barbed x Barbed
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve