DESCRIPTION

American Standard Colony® 1.28 gpf Elongated Tank Toilet

A4192A104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Two Piece
WaterSense Labeled
Yes

Starting at
$77.44
EACH
  • QUANTITY