DESCRIPTION

  • Chrome-plated top mounted push button actuator
  • Covered under 5 year limited warranty
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • Tank only

American Standard Right Height™ 1.6 gpf Toilet Tank

A4339516

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3705216020 Toilet Bowl
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2008
Collection
Right Height™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
15-1/2 in
IAPMO Listed
Yes
Length
8-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
15 in

Starting at
Call for Pricing
  • QUANTITY