American Standard

1/2 in. Shower Arm Diverter in Polished Chrome

Part #A1660410002  |  Manufacturer Part #1660410.002

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attaches to a shower arm (not included)
  • Controls the water flow between a showerhead (not included) and a handheld shower (not included)
  • Requires behind-the-wall installation

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Diverter

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Cast Brass