DESCRIPTION

  • Classic traditional styling on bowl and tank
  • EverClean® surface included
  • VorMax™ flushing technology

American Standard Estate® Vormax™ 1.28 gpf Tank Toilet

A4570A104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Estate® Vormax™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
14-5/16 in
Length
9-1/4 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
18-13/16 in

Starting at
$179.58
EACH
  • QUANTITY