DESCRIPTION

  • Black poly feet
  • Bottom grid kitchen sink rack with opening for sink strainer
  • Side bumpers

American Standard Prevoir™ 12 x 17 in. Bottom Grid

A8445201700075

Color Finish

 

SPECIFICATIONS

Collection
Prevoir™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
12 in
Material
Stainless Steel
Width
17 in

Starting at
$89.1
EACH
  • QUANTITY

DOCUMENTS