DESCRIPTION

  • Bowl size: 15" x 19"
  • Generous bowl area
  • Includes template, sealant and mounting parcel
  • Nominal dimensions: 21-1/2" x 22"
  • Self-rimming, fine fire clay, semi-countertop sink
  • Space saving design installs on a 13" minimum countertop depth

American Standard Mezzo™ 13 in. Semi-Countertop Sink

A9960403020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
19 in x 15 in x 6-7/8 in
Center Size
4 in
Collection
Mezzo™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
22 in x 21 in
Shape
Oval

Starting at
$182.6
EACH
  • QUANTITY