DESCRIPTION

  • Contoured rectangular basin
  • Drilled for carrier with concealed arms
  • Two soap depressions

American Standard Missouri™ 14-1/4 x 10 in. Wall Mount Lavatory

A043600US020

Center Size:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-1/2 in x 10 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Missouri™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS