1.4 hp Pump Motor
1.4 hp Pump Motor
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single speed
Documents
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Evolution®, Everclean®, Deep Soak® 2771LC
- Built-In Grinder:
- No
- Horsepower:
- 1.4 hp
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Pump Motor
- UL Listed:
- No
- Weight:
- 12 lb