DESCRIPTION

American Standard 14 in. Toilet Tank Cover

A735123400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 4027 Cadet Right-Height and Compact Models
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
WaterSense Labeled
No
Width
14 in

Starting at
$72.88
EACH
  • QUANTITY