14 in. Toilet Tank Cover in White

You last purchased this on
 
American Standard

Cadet® 3 14 in. Toilet Tank Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 3 14 in. Toilet Tank Cover in White

  • Fast #
  • Part #A735123400020
  • Item #4915000
  • Manufacturer Part #735123-400.020
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
American Standard 4027 Cadet Right-Height and Compact Models
CARB OTC LEED Compliant:
No
Collection:
Cadet® 3
Color Finish Name:
White
IAPMO Listed -:
No
WaterSense Labeled:
No
Width:
14 in