DESCRIPTION

  • Bowl size: 12-3/4" x 12-3/4" x 4-3/8"
  • Diameter: 15-1/2"
  • Front overflow
  • Includes undercounter mounting kit and template
  • Unglazed rim

American Standard Orbit™ 15-1/2 in. Round Undercounter Sink

A0630000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-1/2 in x 15-1/2 in x 4-3/8 in
CSA Certified
CSA B45.1
Collection
Orbit™
Color Finish
White
Color Finish Category
Whites
Depth
6 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
15-1/2 in x 15-1/2 in

Starting at
$148.79
EACH
  • QUANTITY