DESCRIPTION

  • Bolt caps: 4
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Floor mount back outlet bowl
  • Material: Vitreous china
  • Speed Connect® tank/bowl coupling system
  • Toilet bowl only

American Standard Yorkville FloWise™ Elongated Toilet Bowl

A3701001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard A4142100020 Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Yorkville FloWise™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Rear
WaterSense Labeled
Yes

Starting at
$300.96
EACH
  • QUANTITY