DESCRIPTION

  • Bolt caps: 4
  • Elongated 16-1/2" high bowl rim for accessible applications
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Material: Vitreous china
  • Pressure-assisted siphon jet flush action
  • Rough-in size: 4"
  • Sanitary dam on bowl
  • Speed Connect® tank/bowl coupling system
  • Toilet bowl only

American Standard Yorkville FloWise™ Elongated Toilet Bowl

A3703001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard A4142100020, A3195A101020 and A4142901020 Toilet Tanks
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Yorkville FloWise™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
29-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
4 in
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Rear
WaterSense Labeled
Yes

Starting at
$422.37
EACH
  • QUANTITY