DESCRIPTION

  • Condensation channel
  • Glazed trapway: 2-1/8"
  • High efficiency and low-consumption
  • Inlet spud: 1-1/2"
  • Material: Vitreous china
  • Seat not included
  • Toilet bowl only

American Standard Priolo® Elongated Toilet Bowl

A3697001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Priolo®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
29-5/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
10 in
Toilet Seat Type
Open Front
Toilet Type
Bowl, Two Piece, Wall Mount
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY