DESCRIPTION

  • Direct-fed siphon jet action flush
  • Requires flush valve
  • With 10" x 12" water spot

American Standard Madera™ FloWise® 1.6 gpf Elongated Toilet

A3249001020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Madera™ FloWise®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Green
Yes
Height
16-1/2 in
Length
28-1/4 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
10 in or 12 in
Toilet Seat Type
Closed Front
Toilet Type
Floor Mount, One Piece
Toilet Urinal Outlet
Floor
Type
Siphon Jet
WaterSense Labeled
Yes
Width
14 in

Starting at
$218.03
EACH
  • QUANTITY