DESCRIPTION

American Standard Prevoir™ 16-1/2 x 17 in. Stainless Steel Bottom Grid Sink Rack

A8445161700075

Color Finish

 

SPECIFICATIONS

Collection
Prevoir™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
16 in
Material
Stainless Steel
Width
17 in

Starting at
$108.08
EACH
  • QUANTITY