DESCRIPTION

  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Flushometer valve toilet
  • Fully glazed 2 1/8" trapway
  • High efficiency, low consumption
  • One and one half inch inlet top spud
  • Slotted rim for bed pan holding
  • Two inch minimum ball pass

American Standard Afwall® Millennium™ 1.28 gpf Elongated Toilet

A2296019EC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2-2008
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Afwall® Millennium™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
25 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-3/4 in
Toilet Type
One Piece
WaterSense Labeled
No

Starting at
$459.99
EACH
  • QUANTITY

DOCUMENTS