• Cart

DESCRIPTION

  • Front overflow
  • Includes mounting kit and template
  • Unglazed rim

American Standard Ovalyn™ 17-1/8 x 14-1/8 in. Vitreous China Oval Undermount Sink

A0495221

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-1/16 in x 12-1/16 in x 5-1/2 in
CSA Certified
CSA B45.1
Collection
Ovalyn™
Color Finish
White
Color Finish Category
Whites
Depth
7-1/2 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-1/8 in x 14-1/8 in

Starting at
$74.78
EACH
  • QUANTITY